Zoro Homepage

Drum Plug, 2 In., Polyethylene

  • Mfr # PPA57-B5

  • Zoro # G2996449


product price: $5.49
/ea

Key Features

Construction
Polyethylene
Material
Polyethlene
For Use With
Plastic Drums
Type
Course Thread
Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPA57-B5
Zoro #
G2996449
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 in
Outside Diameter
2 in

Details

Item
Drum Plug
Construction
Polyethylene
Material
Polyethlene
For Use With
Plastic Drums
Type
Course Thread
Body Material
Polyethylene
Color
White
Seal Material
EPDM Rubber
Includes
EPDM Gasket
Lock Type
Non-Locking
Resistance Properties
Chemical Resistant, Temperature Resistant, UV Resistant, Water Resistant
Environment
Outdoor
Plug Thread Type
Buttress
For Drum Capacity
15 to 55 gal
Product Type
Drum Plug
Plug Material
Plastic
Faucet Knockout
3/4 in NPT
Head Shape
Round

Description

Drum Plug, Color White, For Drum Capacity 15 to 55 gal, For Use With Plastic Drums, Includes EPDM Gasket, Lock Type Non-Locking, Outside Diameter 2 in, Plug Material Polyethylene, Seal Material EPDM Rubber, Environment Outdoor, Faucet Knockout 3/4 in NPT, Head Shape Round, Plug Thread Type Buttress, Product Type Drum Plug, Resistance Properties Chemical Resistant, Temperature Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.