Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Plug, 2in, Poly, Press and Vacuum Vent

  • Mfr # PPA57GK-V

  • Zoro # G2996421


product price: $4.69
/ea

Key Features

Construction
Polyethylene
Material
Polyethlene
For Use With
Plastic Drums
Body Material
Polyethylene
Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPA57GK-V
Zoro #
G2996421
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia.
2 in
Outside Diameter
2 in

Details

Item
Drum Plug
Construction
Polyethylene
Material
Polyethlene
For Use With
Plastic Drums
Body Material
Polyethylene
Characteristics
Pressure and Vacuum Vent, Vertical Position Drum
Color
White
Seal Material
EPDM Rubber
Includes
EPDM Gasket
Standards
FDA Approved
Environment
Outdoor
Product Type
Drum Plug
Venting Type
Pressure Relief, Vacuum Relief
Plug Material
Plastic
Head Shape
Round
Vent Material
Polyethylene
Resistance Properties
Chemical Resistant, Temperature Resistant, UV Resistant, Water Resistant
For Drum Capacity
15 to 55 gal
Lock Type
Non-Locking
Plug Thread Type
NPT

Description

Drum Plug, Color White, For Drum Capacity 15 to 55 gal, For Use With Plastic Drums, Includes EPDM Gasket, Lock Type Non-Locking, Outside Diameter 2 in, Plug Material Polyethylene, Seal Material EPDM Rubber, Environment Outdoor, Head Shape Round, Plug Thread Type NPT, Product Type Drum Plug, Resistance Properties Chemical Resistant, Temperature Resistant, UV Resistant, Water Resistant, Standards FDA Approved, Venting Type Pressure Relief, Vacuum Relief, Vent Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.