Drum Plug, 3/4 In., Polyethylene
Mfr # RP750
Zoro # G2996430
product price: $3.05
/eaKey Features
Construction
Polyethylene
Material
Polyethlene
For Use With
Plastic Drums
Type
Fine Thread
Body Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP750
Zoro #
G2996430
UPC #
-
Country of Origin
United States
Dimensions
Dia.
3/4 in
Outside Diameter
3/4 in
Details
Item
Drum Plug
Construction
Polyethylene
Material
Polyethlene
For Use With
Plastic Drums
Type
Fine Thread
Body Material
Polyethylene
Color
White
Product Type
Drum Plug
Head Shape
Round
For Drum Capacity
15 to 55 gal
Plug Material
Plastic
Lock Type
Non-Locking
Description
Drum Plug, Color White, For Drum Capacity 15 to 55 gal, For Use With Plastic Drums, Includes Not Applicable, Lock Type Non-Locking, Outside Diameter 3/4 in, Plug Material Polyethylene, Seal Material Not Applicable, Head Shape Round, Product Type Drum Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.