Drum Plug, Round Head, 3/4 In., Steel, PK10
Mfr # GTS10ZP
Zoro # G0066179
product price: $11.39
/pk 10, $1.14/eaKey Features
Construction
Steel
For Use With
Steel Drums
Type
Round Head
(M)NPT Inlet
3/4 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTS10ZP
Zoro #
G0066179
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
3/4 in
Details
Item
Drum Plug
Construction
Steel
For Use With
Steel Drums
Type
Round Head
(M)NPT Inlet
3/4 in
Body Material
Steel
Seal Material
Polyethylene
Includes
Poly Gasket
Plug Material
Steel
Product Type
Drum Plug
Head Shape
Round
Lock Type
Non-Locking
For Drum Capacity
5 to 85 gal
Plug Material Finish
Zinc Plated
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Plug Thread Type
NPT
Description
Drum Plug, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Poly Gasket, Lock Type Non-Locking, Outside Diameter 3/4 in, Plug Material Steel, Seal Material Polyethylene, Head Shape Round, Plug Material Finish Zinc Plated, Plug Thread Type NPT, Product Type Drum Plug, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.