Drum Plug Torque Wrench, 14-1/2 In., Steel
Mfr # TW268-20/9
Zoro # G5578501
product price: $719.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 1/2 in
Material
Alloy Steel
Fits
Rieke Round Head Drum Plugs
Features
20 ft-lb Torque For 2 in Plugs and 9 ft-lb For 3/4 in Plugs
Handle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW268-20/9
Zoro #
G5578501
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 1/2 in
For Plug/Bung Size
3/4 in, 2 in
Details
Item
Drum Plug Torque Wrench
Material
Alloy Steel
Fits
Rieke Round Head Drum Plugs
Features
20 ft-lb Torque For 2 in Plugs and 9 ft-lb For 3/4 in Plugs
Handle
Straight
For Use With
Bungs
Color
Black, Yellow
For Plug/Bung Material
Plastic, Steel
Grip Style
Rubber Grip
Insulated
No
Handle Type
Rubber Grip
Weight
5 lb
For Plug/Bung Style
Rieke T Style Round Head Plugs
Corrosion Resistant
No
Non-Sparking
No
Finish
Natural
Description
When you are plugging or unplugging drums, this ZORO SELECT TW268-20/9 Drum Plug Torque Wrench is the ideal tool to have on hand. It will help you achieve the right torque every time. The drum plug wrench has a rubber grip handle and an alloy steel construction for maximum durability. With its 14 1/2 in. length, it fits perfectly into drums with 2 in. plugs and 3/4 in. plugs of Rieke T style round head design. It comes with a 20 ft-lb torque for 2 in plugs and 9 ft-lb for 3/4 in plugs so that you can get just the right amount of tightness each time you use it. The ZORO SELECT TW268-20/9 Drum Plug Torque Wrench is a high quality product that will make your job easier when plugging or unplugging drums.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.