Zoro Homepage

Drum Plug Wrench, 15 In. L, Offset

  • Mfr # 1VKC8

  • Zoro # G1267917


product price: $51.95
/ea

Key Features

Material
Cast Iron
Color
Silver
For Use With
Bung Patterns 1, 2, 3 and 4
Fits
Hexagonal or Square Plugs, Male or Female Type Bungs, Fittings and Plugs with Lugs and Crossbars
Overall Length
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VKC8
Zoro #
G1267917
UPC #
190735415498
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 3/4 in
For Plug/Bung Size
3/4 in, 2 in

Details

Item
Drum Plug Wrench
Material
Cast Iron
Color
Silver
For Use With
Bung Patterns 1, 2, 3 and 4
Fits
Hexagonal or Square Plugs, Male or Female Type Bungs, Fittings and Plugs with Lugs and Crossbars
Handle
Offset
Weight
2.6 lb
Handle Type
Offset
Finish
Silver Coated
Non-Sparking
No
Insulated
No
For Plug/Bung Style
Bung Pattern 1, Bung Pattern 2, Bung Pattern 3, Bung Pattern 4, Bung Pattern 5
Corrosion Resistant
Yes
For Plug/Bung Material
Any Material

Description

Drum Plug Wrench, For Plug/Bung Size 3/4 in, 2 in, For Plug/Bung Style Bung Pattern 1, Bung Pattern 2, Bung Pattern 3, Bung Pattern 4, Bung Pattern 5, For Plug/Bung Material Any Material, Overall Length 13 3/4 in, Cast Iron, Silver Coated, Offset, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.