Zoro Homepage

Drum Plug Wrench, 4 Points, 12 "

  • Mfr # 10266

  • Zoro # G4775854


product price: $40.59
/ea

Key Features

Material
Bronze
Color
Silver
Number of Pieces
1
Length
12"
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10266
Zoro #
G4775854
UPC #
015954602668
Country of Origin
Taiwan, Province of China

Dimensions

Length
12"
Overall Length
12 in
For Plug/Bung Size
1 1/4 in
Socket Depth
1/2 in

Details

Item
Drum Plug Wrench
Material
Bronze
Color
Silver
Number of Pieces
1
Tether Capable
Not Tether Capable
Basic Material
Bronze Alloy
Features
Non Sparking Built-in 1 1/4 Faucet Wrench
System of Measurement
Inch
Weight
1 lb
Finish
Natural
For Plug/Bung Material
Bronze Alloy
Insulated
No
Corrosion Resistant
Yes
For Plug/Bung Style
1 1/4 in Slotted Bung, 2 in Cross Bar Bung
Non-Sparking
Yes

Description

Drum Plug Wrench, For Plug/Bung Size 1 1/4 in, For Plug/Bung Style 1 1/4 in Slotted Bung, 2 in Cross Bar Bung, For Plug/Bung Material Bronze Alloy, Overall Length 12 in, Bronze, Natural, Non-Sparking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.