Zoro Homepage

Drum Pump, 115VAC, 1/2 HP, 60 Hz

  • Mfr # PFS-EO-40

  • Zoro # G7844392


product price: $1,502.99
/ea
Free Shipping & Returns

Key Features

For Use With
Transfer of Acids, Corrosives, Chemicals
Includes
Motor, Pump
Max. Viscosity
500 cps
Motor Type
Pump with Open Drip-Proof
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFS-EO-40
Zoro #
G7844392
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1"
Manufacturers Warranty Length
90 days
Suction Tube Length
40 in
Discharge Tube Outlet OD Size
1"
Discharge Tube Length
40"
Suction Tube Outlet O.D. Size
2"
For Container Size
55 gal

Details

For Use With
Transfer of Acids, Corrosives, Chemicals
Item
Electric Operated Drum Pump
Includes
Motor, Pump
Max. Viscosity
500 cps
Motor Type
Pump with Open Drip-Proof
Power Source
Electric
Wetted Materials
316 Stainless Steel, PTFE, PVDF, Viton
Voltage
115VAC
Motor Enclosure
ODP
Metered
No
Max. Flow GPM
40 gpm
Motor RPM
10,000 RPM
Application
Transfer of Acids, Corrosives, Chemicals
GPM
40
Pump Body Material
Stainless Steel
Max. Temp.
220 Degrees F
Phase
1
Suction Tube Type
Centrifugal
Agency Compliance
CSA
Max. Head
80 ft.
Standards
CSA Certified
Housing Material
Stainless steel
DEF Compatible
No
Max. GPM for Oil
40
Seal Material
Sealless
HP
1/2
Max. Liquid Temp.
220 Degrees F
Max. GPM for Water
40
Type
Motor and Tube
RPM
10,000
Discharge Tubing Material
Stainless Steel
Hz
60
Max. Fluid Temp.
220 Degrees F
Includes Bung Adapter
No
Max. Flow Rate
40 gpm
Frequency (Hz)
60 Hz
Includes Discharge Hose
No
Max. Head - Pumps
80 ft
Housing Material - Pumps
Stainless Steel
Includes Nozzle
No
For Media Type
General Purpose
Number of Phases
1
Diesel Exhaust Fluid Compatible
No
Suction Tube ID
2 in
Motor HP
1/2 hp
Includes Suction Tube
Yes
For Container Type
Drum
Discharge Tube Outlet OD
1 in
Rated Voltage
115V AC

Description

Electric Operated Drum Pump, For Use With Transfer of Acids, Corrosives, Chemicals, Rated Voltage 115 V AC, Suction Tube Length 40 in, Includes Bung Adapter No, Frequency (Hz) 60 Hz, Power Source Corded Electric, Includes Discharge Hose No, Includes Nozzle No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.