Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Roller, 1, 500 lb., Portable

  • Mfr # 201/20-1

  • Zoro # G2300317


product price: $2,466.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

For Use With
Steel Drums
Includes
(2) 3 in Swivel Casters, (2) 3 in Wheels
Number of Drums
1
Motor HP
1/2 hp
Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201/20-1
Zoro #
G2300317
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
21 in
Overall Height
19.25 in
Manufacturer Warranty Length
2 yr Limited
For Minimum Drum Diameter
6 in
For Minimum Drum Height
30 in
Power Cord Length
8 in
For Maximum Drum Height
38 in
Overall Depth
34.75 in
For Maximum Drum Diameter
28 in

Details

Item
Drum Roller
For Use With
Steel Drums
Includes
(2) 3 in Swivel Casters, (2) 3 in Wheels
Number of Drums
1
Motor HP
1/2 hp
Type
Portable
Load Capacity
500 lb
Voltage
115
Standards
OSHA
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Single
Maximum Drum Speed
20 RPM
Drum Loading
Lift to Load, Tilt to Load
For Number of Drums
1
Power Source
Electric Corded
Automated Operation
Automated Operation Capable
Machine Type
Drum Roller
Maximum Motor Horsepower
1/2 hp
Portability
Built-In Wheels, Casters
Frequency
60 Hz
Housing Color
Blue
For Drum Capacity
55 gal
Housing Material
Steel
Features
Built-In Tipping Lever Extend, Chine Hook
Operating Voltage @ Current
115V @ 7.4A
Full Container Weight Capacity
300 lb Dry Load, 500 lb Liquid Load
Speed Adjustment
Fixed Speed

Description

Drum Roller, Automated Operation Automated Operation Capable, Drum Loading Lift to Load, Tilt to Load, For Drum Capacity 55 gal, For Maximum Drum Diameter 28 in, For Maximum Drum Height 38 in, For Minimum Drum Diameter 6 in, For Minimum Drum Height 30 in, For Number of Drums 1, Full Container Weight Capacity 300 lb Dry Load, 500 lb Liquid Load, Half-Full Drum Weight Capacity Not Applicable, Maximum Motor Horsepower 1/2 hp, Motor Enclosure Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.