Zoro Homepage

Drum Tap, (M)NPT 2 In., Aluminum

  • Mfr # 2GF

  • Zoro # G3554424


product price: $16.59
/ea

Key Features

Material
Aluminum
(M)NPT Inlet
2 in
Overall Length
5 in
Includes
Viton Oring
Seal Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GF
Zoro #
G3554424
UPC #
791885000031
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Outlet Diameter
1 3/8 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in

Details

Item
Drum Tap
Material
Aluminum
(M)NPT Inlet
2 in
Includes
Viton Oring
Seal Material
Nitrile Rubber
Color
Gray
Wetted Materials
Aluminum, Viton
Features
Push Button Type Barrel Tap
Body Material
Aluminum
Flame Arrestor Type
None
Product Type
Drum Faucet
For Liquid Type
Adhesives, Heavy Oils, Non-Flammable, Non-Viscous, Paint, Viscous
Inlet Gender
Male
Handle Type
Self-Closing
Shank Adjustability
Rigid
Inlet Thread Type
NPT

Description

Drum Tap, (M)NPT Inlet 2 In., Material Aluminum, Includes Viton Oring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.