Drum Thief, 100mL, 42In L, PK25
Mfr # 5530-25
Zoro # G4217656
product price: $71.39
/pk 25, $2.86/eaKey Features
Length
42 in
Material
Glass
Size
100mL, 42 in L
Capacity
3 fl oz
Product Type
Drum Thief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5530-25
Zoro #
G4217656
UPC #
-
Country of Origin
United States
Dimensions
Length
42 in
Size
100mL, 42 in L
Outside Diameter
1/2 in
Details
Item
Drum Thief
Material
Glass
Capacity
3 fl oz
Product Type
Drum Thief
Sterile Packaging
Yes
For Container Type
Drums, Other Liquid Containers, Transformers
Resistance Properties
Chemical Resistant
Description
Drum Thief, Product Type Drum Thief, Outside Diameter 1/2 in, Capacity 3 fl oz, Length 42 in, Material Glass, Sterile Packaging Yes, Resistance Properties Chemical Resistant, For Container Type Drums, Other Liquid Containers, Transformers, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.