Zoro Homepage

Drum Thief, 200mL, 42 In L, PK25

  • Mfr # 5540

  • Zoro # G3925092


product price: $83.99
/pk 25, $3.36/ea
Free Shipping & Returns

Key Features

Length
42 in
Material
Glass
Size
200mL, 42 in L
Capacity
7 fl oz
Product Type
Drum Thief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5540
Zoro #
G3925092
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Size
200mL, 42 in L
Outside Diameter
3/4 in

Details

Item
Drum Thief
Material
Glass
Capacity
7 fl oz
Product Type
Drum Thief
Sterile Packaging
Yes
Resistance Properties
Chemical Resistant
For Container Type
Drums, Other Liquid Containers, Transformers

Description

Drum Thief, Product Type Drum Thief, Outside Diameter 3/4 in, Capacity 7 fl oz, Length 42 in, Material Glass, Sterile Packaging Yes, Resistance Properties Chemical Resistant, For Container Type Drums, Other Liquid Containers, Transformers, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.