Drum Thief, 220mL, 43 In L, PK25
Mfr # 5540C
Zoro # G4178754
product price: $98.29
/pk 25, $3.93/ea
Free Shipping & Returns
Key Features
Length
43 in
Material
Glass
Size
220mL 43 in L
Capacity
7 fl oz
Product Type
Drum Thief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5540C
Zoro #
G4178754
UPC #
-
Country of Origin
United States
Dimensions
Length
43 in
Size
220mL 43 in L
Outside Diameter
3/4 in
Details
Item
Drum Thief
Material
Glass
Capacity
7 fl oz
Product Type
Drum Thief
For Container Type
Drums, Other Liquid Containers, Transformers
Resistance Properties
Chemical Resistant
Sterile Packaging
Yes
Description
Drum Thief, Product Type Drum Thief, Outside Diameter 3/4 in, Capacity 7 fl oz, Length 43 in, Material Glass, Sterile Packaging Yes, Resistance Properties Chemical Resistant, For Container Type Drums, Other Liquid Containers, Transformers, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.