Zoro Homepage

Drum Thief Sampler, 175ml, PK25

  • Mfr # T175AS

  • Zoro # G4104064


product price: $91.19
/pk 25, $3.65/ea
Free Shipping & Returns

Key Features

Length
39 in
Material
polypropylene
Color
Yellow
Includes
Package Quantity (25)
Capacity
0.2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T175AS
Zoro #
G4104064
UPC #
-
Country of Origin
United States

Dimensions

Length
39 in
Overall Width
4 in
Overall Length
39 in
Overall Diameter
5/8 in

Details

Item
Drum Thief
Material
polypropylene
Color
Yellow
Includes
Package Quantity (25)
Capacity
0.2 L
Product Type
Drum Thief
Sterility
Non-Sterile
Weight
9 lb

Description

Drum Thief, Capacity 175 mL, Polypropylene, Length 39, Includes Package Quantity 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.