DRUM VENT, SINGLE ACTION, PE AND SS
Mfr # 08006
Zoro # G4016713
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
For Use With
Chlorinated Solvents
Includes
Cap With Safety Chain, Funnel
Body Material
Polyethylene
Standards
FM Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08006
Zoro #
G4016713
UPC #
697841000940
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
5 in
For Plug Size
2 in
Pipe Size
2 in
Details
Item
Pressure & Vacuum Relief Vent
Color
Yellow
For Use With
Chlorinated Solvents
Includes
Cap With Safety Chain, Funnel
Body Material
Polyethylene
Standards
FM Approved
Cracking Pressure
3 and 8 psi
For Drum Orientation
Vertical
Thread Type
NPS, NPT
Flame Arrestor Material
Stainless Steel
Thread Gender
Male
Minimum Opening Pressure
3 psi
Includes Flame Arrestor
Yes
For Liquid Type
Petroleum Chemicals
Vent Type
Pressure & Vacuum Relief Vent
Relief Activation Type
Automatic Pressure Relief, Automatic Vacuum Relief
Maximum Opening Pressure
8 psi
Description
Pressure & Vacuum Relief Vent, Body Material Polyethylene, Color Yellow, For Drum Orientation Vertical, For Liquid Type Petroleum Chemicals, For Plug Size 2 in, Includes Flame Arrestor Yes, Minimum Opening Pressure 3 psi, Overall Height 4 in, Overall Width 5 in, Pipe Size 2 in, Thread Gender Male, Thread Type NPS, NPT, Vent Type Pressure & Vacuum Relief Vent, Flame Arrestor Material Stainless Steel, Includes Cap With Safety Chain, Funnel, Maximum Opening Pressure 8 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.