Zoro Homepage

DRUM VENT, SINGLE ACTION, PE AND STEEL

  • Mfr # 08005

  • Zoro # G4332002


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Color
Yellow
For Use With
2 in or 3/4 in Bung Opening (with Adapter), 30 or 55 gal Drums, Petroleum Based Applications
Includes
Cap With Safety Chain, Funnel
Type
Vertical
Cracking Pressure
5 and 8 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08005
Zoro #
G4332002
UPC #
697841000933
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Height
4 in
Overall Length
3.39 in
For Plug Size
2 in
Pipe Size
2 in

Details

Item
Pressure & Vacuum Relief Vent
Color
Yellow
For Use With
2 in or 3/4 in Bung Opening (with Adapter), 30 or 55 gal Drums, Petroleum Based Applications
Includes
Cap With Safety Chain, Funnel
Type
Vertical
Cracking Pressure
5 and 8 psi
Body Material
Polyethylene
Standards
FM Approved
Maximum Opening Pressure
8 psi
For Drum Orientation
Vertical
Thread Type
NPS, NPT
Vent Type
Pressure & Vacuum Relief Vent
Flame Arrestor Material
Plated Steel
For Liquid Type
Petroleum Chemicals
Relief Activation Type
Automatic Pressure Relief, Automatic Vacuum Relief
Includes Flame Arrestor
Yes
Minimum Opening Pressure
3 psi
For Drum Capacity
30 to 55 gal
Thread Gender
Male

Description

Pressure & Vacuum Relief Vent, Body Material Polyethylene, Color Yellow, For Drum Orientation Vertical, For Liquid Type Petroleum Chemicals, For Plug Size 2 in, Includes Flame Arrestor Yes, Minimum Opening Pressure 3 psi, Overall Height 4 in, Overall Width 5 in, Pipe Size 2 in, Thread Gender Male, Thread Type NPS, NPT, Vent Type Pressure & Vacuum Relief Vent, Flame Arrestor Material Plated Steel, For Drum Capacity 30 to 55 gal, Includes Cap With Safety Chain, Funnel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.