Zoro Homepage

Drum Wrench, Non-Sparking, 11 In.

  • Mfr # 169

  • Zoro # G4775845


product price: $17.99
/ea

Key Features

Material
Aluminum
Color
Silver
For Use With
2 in Cross Bar Bung, 3/4 in Slotted Bung
Assembled Size
11 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169
Zoro #
G4775845
UPC #
015954301691
Country of Origin
India

Dimensions

Assembled Size
11 in
Overall Length
11 in
For Plug/Bung Size
3/4 in, 2 in

Details

Item
Drum Wrench
Material
Aluminum
Color
Silver
For Use With
2 in Cross Bar Bung, 3/4 in Slotted Bung
Body Material
Aluminum
Finish
Natural
Insulated
No
Weight
1 lb
For Plug/Bung Material
Aluminum
Corrosion Resistant
Yes
Non-Sparking
Yes
For Plug/Bung Style
3/4 in Slotted Bung, 2 in Cross Bar Bung

Description

Drum Wrench, For Plug/Bung Size 3/4 in, 2 in, For Plug/Bung Style 3/4 in Slotted Bung, 2 in Cross Bar Bung, For Plug/Bung Material Aluminum, Overall Length 11 in, Aluminum, Natural, Non-Sparking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.