Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Wrench, Steel, Silver, 14-3/16 in. L

  • Mfr # DRUM-PLB

  • Zoro # G6512380


product price: $46.99
/ea

Key Features

Material
Alloy Steel
Color
Silver
For Use With
Removable Head
Assembled Size
14-3/16 x 3/8 x 2-5/8 in
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-PLB
Zoro #
G6512380
UPC #
691215097383
Country of Origin
China

Dimensions

Assembled Size
14-3/16 x 3/8 x 2-5/8 in
Width
3/8 in
Overall Length
14 3/16 in
Length
14 3/16 in
Height
2 5/8 in

Details

Item
Drum Wrench
Material
Alloy Steel
Color
Silver
For Use With
Removable Head
Body Material
Steel
Handle Type
One Piece
Finish
Powder Coated
Corrosion Resistant
No
Grip Style
Plain
Non-Sparking
No
Insulated
No
For Plug/Bung Style
Bung Pattern 4
Weight
2 lb

Description

Drum Wrench, For Plug/Bung Style Bung Pattern 4, Overall Length 14 3/16 in, Alloy Steel, Powder Coated, Plain, One Piece, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.