Shop ZORO SELECT

DrumDumper, 84.5inH, SS;Steel, Yellow;Blue

  • Mfr # HDD-60-10-P-SSC
  • Zoro # G3473727

product price: 
$
8,718.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Drum Capacity
55 gal, 30
Rotation
135 Degrees
Level Height
84 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDD-60-10-P-SSC
Zoro #
G3473727
UPC #
691215119887
Country of Origin
United States
Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Drum Capacity
55 gal, 30
Rotation
135 Degrees
Motor HP
3/4 hp
Finish
Powder Coated
Drum Rotation
135 Degrees
Rotation Angle
135 Degrees
Clearance Between Legs
28 1/2 in
Voltage
115
Dump Angle
45 Degrees
Total Raise Time
42 sec
Construction
Stainless Steel Chute, Steel
Max. Lift
137 1/4 in
Load Capacity
1,000 lb
Type
Portable
Number of Drums
1
Lowest Position of Jaws
27 in
Wheels
5 in x 2 in Polyurethane
Casters
8 in x 3 in Phenolic
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
Frequency
60 Hz
Maximum Motor Horsepower
3/4 hp
For Container Type
Drums
Chute Material
Stainless Steel
Vertical Lift
137.25 in
Assembly
Fully Assembled
Weight Capacity
1,000 lb
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Leg Clearance
28 1/2 in
Housing Finish
Powder Coated
Includes Battery
Batteries Not Included
Wheel Material
Polyurethane
Operating Voltage
115V AC
Portability
Casters
Housing Color
Blue, Yellow
Wheel Type
Caster
Power Source
Hydraulic
For Drum Material
Fiber, Plastic, Metal
Caster Type
(2) Rigid; (2) Swivel
Motor Type
AC Motor
Drum Securing Mechanism
Clamp
Electrical Connection
Power Cord
Body Material
Stainless Steel, Steel
Raise Time
42 in/sec
For Drum Capacity
30 gal, 55 gal
Power Source - TS Only
Hydraulic
Power Source - old
Hydraulic

Dimensions

Level Height
84 1/2 in
Overall Length
80 in
Overall Height
84.5 in
Overall Width
36 in
Dia.
24 in
Dispensing Height
60 in
Rotated Height
137 1/4 in
For Maximum Drum Diameter
24 in
Overall Depth
80 in
Rotation Height
137.25 in
Manufacturer Warranty Length
1 yr Limited
Dump Height
60 in
Power Cord Length
8 ft
Wire Rope Length
80 in
Length
80 in
Fits Chest Size
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 80 in, Overall Height 84.5 in, Overall Width 36 in, Portability Casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.