DrumDumper, 84.5inH, SS;Steel, Yellow;Blue

  • Mfr # HDD-60-15-P-SSC
  • Zoro # G3473709
product price: 
$
9,484.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Max. Lift
137 1/4 in
Dump Angle
45 Degrees
Voltage
115
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDD-60-15-P-SSC
Zoro #
G3473709
UPC #
691215119900
Country of Origin
United States
Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Max. Lift
137 1/4 in
Dump Angle
45 Degrees
Voltage
115
Casters
8 in x 3 in Phenolic
Lowest Position of Jaws
27 in
Type
Portable
Clearance Between Legs
28 1/2 in
Rotation
135 Degrees
Wheels
5 in x 2 in Polyurethane
Load Capacity
1,500 lb
Rotation Angle
135 Degrees
Total Raise Time
42 sec
Drum Capacity
55 gal, 30
Drum Rotation
135 Degrees
Motor HP
3/4 hp
Finish
Powder Coated
Construction
Stainless Steel Chute, Steel
Number of Drums
1
Phase
Single
Standards
OSHA
Product Type
Drum Dumper
Wheel Type
Caster
Includes Battery
Batteries Not Included
Operating Voltage
115V AC
Portability
Casters
Frequency
60 Hz
Electrical Connection
Power Cord
Assembly
Fully Assembled
Chute Material
Stainless Steel
Drum Securing Mechanism
Clamp
Wheel Material
Polyurethane
Raise Time
42 in/sec
Leg Clearance
28 1/2 in
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
For Drum Capacity
30 gal, 55 gal
For Drum Material
Fiber, Plastic, Metal
Body Material
Stainless Steel, Steel
Housing Finish
Powder Coated
For Container Type
Drums
Weight Capacity
1,500 lb
Housing Color
Blue, Yellow
Vertical Lift
137.25 in
Motor Type
AC Motor
Maximum Motor Horsepower
3/4 hp
Power Source
Hydraulic
Caster Type
(2) Rigid; (2) Swivel
Power Source - TS Only
Hydraulic
Power Source - old
Hydraulic

Dimensions

Overall Length
80 in
Rotated Height
137 1/4 in
Overall Width
36 in
Overall Height
84.5 in
Dia.
24 in
Dispensing Height
60 in
Level Height
84 1/2 in
Power Cord Length
8 ft
Dump Height
60 in
Rotation Height
137.25 in
Manufacturer Warranty Length
1 yr Limited
For Maximum Drum Diameter
24 in
Overall Depth
80 in
Wire Rope Length
80 in
Length
80 in
Fits Chest Size
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 80 in, Overall Height 84.5 in, Overall Width 36 in, Portability Casters

Ratings & reviews