Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumPositioner, 33inW, Steel, Yellow;Blue

  • Mfr # DRUM-P-30

  • Zoro # G6512426


product price: $1,932.99
/ea
Free Shipping & Returns

Key Features

For Use With
Plastic 55 gal Drum, Steel 30 gal Drum
Number of Drums
1
Overall Length
75 in
Fork Pocket Size
7-5/8 in x 2-9/16 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-P-30
Zoro #
G6512426
UPC #
691215015561
Country of Origin
United States

Dimensions

Overall Length
75 in
Fork Pocket Size
7-5/8 in x 2-9/16 in
Overall Height
32 in
Overall Width
33 in
Front Wheel Diameter
6 1/4 in
For Maximum Drum Diameter
20 in
Manufacturer Warranty Length
90 day
Overall WxDxH
33 in x 32 in

Details

Item
Drum Positioner
For Use With
Plastic 55 gal Drum, Steel 30 gal Drum
Number of Drums
1
Load Capacity
800 lb
Drum Rotation
90 Degrees
Min. Between Fork Pocket Ctr.
20 1/2 in
Clearance Between Forks
12 3/8 in
Casters
6-1/4 in
Min. Between Fork Pockets
12 3/8 in
Rotation Angle
90 Degrees
Drum Capacity
55 gal, 30
Rotation
90 Degrees
Standards
OSHA
Finish
Powder Coat
Product Type
Drum Positioner
Housing Material
Steel
Housing Color
Blue, Yellow
For Number of Drums
1
Features
Mechanical Operation, Positive Latching System Ensures Safe Handling of Drums, Welded Spacer to Protect Drum Fixtures from Damage When Rotating
Housing Finish
Powder Coated
For Container Type
Drums
Wheel Type
Caster
Weight Capacity
800 lb
Drum Orientation
Horizontal, Vertical
Portability
Casters
For Drum Material
Metal
Assembly
Fully Assembled
For Drum Capacity
55 gal

Description

Drum Positioner, Drum Orientation Horizontal, Vertical, Drum Rotation 90 Degrees , For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 20 in, Overall Height 32 in, Overall Length 75 in, Overall Width 33 in, Portability Casters, Rotation Angle 90 Degrees , Weight Capacity 800 lb, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.