Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, Steel, 36 in, 48 in, Aluminum Frame, White, Gloss

  • Mfr # 492P20

  • Zoro # G2145283


product price: $64.45
/ea

Key Features

Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492P20
Zoro #
G2145283
UPC #
-
Country of Origin
China

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Overall Height
36 in
Overall Width
48 in
Depth
1/2 in
Adjustable Height
Not Adjustable

Details

Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
Frame Color
Black
Includes
Marker
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Rounded
Standards
ASTM D-4236
Board Material - Side 1
Steel
Board Color - Side 1
White
Resistance Properties
Ghost-Resistant
Includes Frame
Frame Included
Product Type
Dry Erase Board
Reversible
Not Reversible
Interior/Exterior Use
Interior

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes Marker, Standards ASTM D-4236

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.