Drywall Nail, Cupped, 1 3/8 L, Pk1860
Mfr # 4NEZ5
Zoro # G1172604
product price: $14.79
Key Features
Material
Steel
Gauge
13 ga
Finish
Black Phosphate
Head Type
Cupped
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NEZ5
Zoro #
G1172604
UPC #
726047149013
Country of Origin
Korea, Republic of
Dimensions
Length
1 3/8 in
Head Dia.
19/64 in
Diameter
0.0915 in
Dia.
0.0915 in
Shank Diameter
0.0915 in
Head Diameter
19/64 in
Details
Item
Drywall Nail,1 3/8 in,13 ga,PK1860
Material
Steel
Gauge
13 ga
Finish
Black Phosphate
Head Type
Cupped
Shank Type
Smooth
Application
Drywall
Package Weight
5 lb
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Point Type
Diamond
Description
Drywall Nail,1 3/8 in,13 ga,PK1860, Length 1 3/8 in, Gauge 13 ga, Shank Diameter 0.0915 in, Shank Type Smooth, Material Steel, Finish Black Phosphate, Head Type Cupped, Head Diameter 19/64 in, Point Type Diamond, Application Drywall, Product Type Drywall Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 1860
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.