Dual Drum Plug, Polyethylene, PK10
Mfr # GTPV10H
Zoro # G5619817
product price: $62.19
/pk 10, $6.22/eaKey Features
Construction
Polyethylene
For Use With
Plastic Drums, Steel Drums
Color
Yellow
Body Material
Polyethylene
Includes
EPDM Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GTPV10H
Zoro #
G5619817
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
3/4 in
Details
Item
Drum Plug
Construction
Polyethylene
For Use With
Plastic Drums, Steel Drums
Color
Yellow
Body Material
Polyethylene
Includes
EPDM Gasket
Seal Material
EPDM Rubber
Environment
Outdoor
Plug Thread Type
NPS
Vent Material
Polyethylene
Resistance Properties
Chemical Resistant, Temperature Resistant, UV Resistant
For Drum Capacity
5 to 85 gal
Venting Type
Pressure Relief, Vacuum Relief
Head Shape
Round
Lock Type
Non-Locking
Plug Material
Plastic
Description
Drum Plug, Color Yellow, For Drum Capacity 5 to 85 gal, For Use With Plastic Drums, Steel Drums, Includes EPDM Gasket, Lock Type Non-Locking, Outside Diameter 3/4 in, Plug Material Polypropylene, Seal Material EPDM Rubber, Environment Outdoor, Head Shape Round, Plug Thread Type NPS, Resistance Properties Chemical Resistant, Temperature Resistant, UV Resistant, Venting Type Pressure Relief, Vacuum Relief, Vent Material Polyethylene, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.