Dual Extension Lance, 36 In, 3650 psi
Mfr # AL333
Zoro # G1167415
product price: $61.39
/eaKey Features
Max. Pressure
3,650 psi
Max. Fluid Temp.
300 Degrees F
Inlet
1/4 in MNPT
Length
36 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL333
Zoro #
G1167415
UPC #
-
Country of Origin
Italy
Dimensions
Length
36 in
Inlet Diameter
1/4 in
Wand Length
3 5/16 ft
Overall Length
3 5/16 ft
Outlet Diameter
1/4 in
Details
Max. Pressure
3,650 psi
Max. Fluid Temp.
300 Degrees F
Inlet
1/4 in MNPT
Material
Zinc
Item
Pressure Washer Lance
Max. Flow
10.5 gpm
Outlet
1/4 in FNPT
For Use With
Pressure Washers
Product Type
Dual Lance
Fluid Temperature - Maximum
300 Degrees F
Pressure - Maximum
3,650 psi
Outlet Gender
Female
Inlet Gender
Male
Flow - Maximum
10.5 gpm
Description
Pressure Washer Lance, Length 36 in, Max. Pressure 3,650 psi, Max. Flow 10.5 gpm, Inlet 1/4 in MNPT, Outlet 1/4 in FNPT, Max. Fluid Temp. 300 Degrees F, Material Zinc, Includes Not Applicable, For Use With Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.