Dual Foot Tire Gauge, 10 to 150 psi
Mfr # 38XF53
Zoro # G2613585
product price: $17.49
/eaKey Features
Length
12 in
Features
Gauge May be Calibrated for Accuracy, Metal Bar with Laser Etched Markings, Reverse 30 Degrees Dual Foot Head Makes it Easy to Reach Valve Stems
Pressure Range
10 to 150 psi
Max. Air Pressure
150 psi
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38XF53
Zoro #
G2613585
UPC #
190735551318
Country of Origin
China
Dimensions
Length
12 in
Overall Length
12 in
Details
Features
Gauge May be Calibrated for Accuracy, Metal Bar with Laser Etched Markings, Reverse 30 Degrees Dual Foot Head Makes it Easy to Reach Valve Stems
Pressure Range
10 to 150 psi
Max. Air Pressure
150 psi
Color
Silver
Used For
All Tires
Item
Dual Foot Tire Gauge
Material
Metal
Calibration
2 psi
Product Type
Tire Pressure Gauge
Gauge Type
Analog
Maximum Operating Air Pressure
150 psi
Tire Pressure Calibration Increments
2 psi
Minimum Operating Air Pressure
10 psi
Description
Formerly Imperial Supplies.
Dual Foot Tire Gauge, Product Type Tire Pressure Gauge, Gauge Type Analog, Material Metal, Overall Length 12 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Color Silver, Features Gauge May be Calibrated for Accuracy, Metal Bar with Laser Etched Markings, Reverse 30 Degrees Dual Foot Head Makes it Easy to Reach Valve Stems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.