Dual-Handle Utility Cart with Lipped Plastic Shelves, Polypropylene (Shelf)/Aluminum (Leg), 19 in W

  • Mfr # 35KT24

  • Zoro # G9365176


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 1/2 in
Overall Length
31 1/4 in
Overall Width
19 in
Material
Polypropylene (Shelf)/Aluminum (Leg)
Color
Beige (Shelf), Silver (Leg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35KT24
Zoro #
G9365176
UPC #
190735470602
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38 1/2 in
Overall Length
31 1/4 in
Overall Width
19 in
Shelf Length
24 1/4 in
Handle Height
38 1/4 in
Lip Height
1/4 in
Shelf Width
17 5/8 in
Top Shelf Height
33 1/8 in
Shelf LxW
24-1/4 in x 17-5/8 in
Shelf Lip Height
1/4 in, 3/4 in
Overall LxWxH
31-1/4 in x 19 in x 38-1/2 in
Bottom Shelf Lip Height
1/4 in, 3/4 in
Caster Wheel Dia.
4 in
Top Shelf Lip Height
1/4 in, 3/4 in

Details

Material
Polypropylene (Shelf)/Aluminum (Leg)
Color
Beige (Shelf), Silver (Leg)
Load Capacity
250 lb
Item
Dual-Handle Utility Cart with Lipped Plastic Shelves
Wheel Type
Thermoplastic Rubber
Handle Type
(2) Raised
Number of Shelves
3
Caster Type
(2) Swivel, (2) Swivel with Brake
Distance Between Top and Middle Shelf
10 7/8 in
Caster Material
Thermoplastic Rubber
Leg Material
Aluminum
Handle Included
Yes
Non-Marking
No
Cart Shelf Style
Lipped
Distance Between Shelves
10 7/8 in
Utility Cart Shelf Style
Lipped
Shelf Color
Beige
Electrical Included
No
Distance Between Middle and Bottom Shelf
10 7/8 in
Leg Color
Silver
Capacity per Shelf
133 lb
Shelf Material
Polypropylene
Assembled/Unassembled
Unassembled
Utility Cart Item
Raised Handle Utility Cart
Number of Compartments
0
Number of Drawers
0
Caster Mounting Type
Stem
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Lip Style
4-Sided Lipped
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Brake Type
Face Contact Brake
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Shelf Adjustability
Removable

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 250 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 33 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Raised (2), Handle Height 38 1/4 in, Caster Brake Type Face Contact Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.