Dual Purpose Scoops, Large, White, PK100
Mfr # 120656
Zoro # G6147917
product price: $21.89
/pk 100, $0.22/eaKey Features
Material
Polystyrene
Color
White
Overall Length
5 in, 12.7 cm
Handle Length
38.1 mm, 1.5 in
Type
Dual Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120656
Zoro #
G6147917
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 in, 12.7 cm
Handle Length
38.1 mm, 1.5 in
Overall Width
8.89 cm, 3 1/2 in
Handle Length - Metric
3.81 cm
Overall Length - Metric
12.7 cm
Overall Width - Metric
9 cm
Bowl Length - Metric
8.88 cm
Details
Item
Scoop
Material
Polystyrene
Color
White
Type
Dual Purpose
Sterile/Non-Sterile
Non-Sterile
Product Type
Scoop
Autoclavable
No
Capacity - Metric
177.44 mL
Capacity - Imperial
6 fl oz
Coating
Polystyrene/Uncoated
Description
Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 6 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Overall Length - Metric 12.7 cm, Capacity - Metric 177.44 mL, Features Not Applicable, Handle Length - Metric 3.81 cm, Coating Polystyrene/Uncoated, Overall Width - Metric 9 cm, Bowl Length - Metric 8.88 cm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.