Zoro Homepage

Dual Purpose Scoops, Small, White, PK100

  • Mfr # 120657

  • Zoro # G6147865


product price: $20.79
/pk 100, $0.21/ea

Key Features

Material
Polystyrene
Color
White
Overall Length
12.7 cm, 5 in
Handle Length
1.5 in, 38.1 mm
Type
Dual Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120657
Zoro #
G6147865
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.7 cm, 5 in
Handle Length
1.5 in, 38.1 mm
Overall Width
8.89 cm, 3 1/2 in
Bowl Length - Metric
8.88 cm
Overall Width - Metric
9 cm
Handle Length - Metric
3.81 cm
Overall Length - Metric
12.7 cm

Details

Item
Scoop
Material
Polystyrene
Color
White
Type
Dual Purpose
Sterile/Non-Sterile
Non-Sterile
Product Type
Scoop
Capacity - Imperial
33 3/4 fl oz
Coating
Polystyrene/Uncoated
Autoclavable
No
Capacity - Metric
1 L

Description

Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 33 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Overall Length - Metric 12.7 cm, Capacity - Metric 1 L, Features Not Applicable, Handle Length - Metric 3.81 cm, Coating Polystyrene/Uncoated, Overall Width - Metric 9 cm, Bowl Length - Metric 8.88 cm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.