Zoro Homepage
This item is Discontinued.
Zoro Select Dual Wheel Bolt Hole Swivel Caster, 220lb DW03TPP100SWHK01

Dual Wheel Bolt Hole Swivel Caster, 220lb (Discontinued)

  • Mfr # DW03TPP100SWHK01
  • Zoro # G2544044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW03TPP100SWHK01
Zoro #
G2544044
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 15/16 in
Wheel Dia.
3 in
Wheel Width
1 in
Stem Dia.
1/2"
Mounting Bolt Dia.
1/2 in
Bolt Hole Dia.
1/2 in

Description

Bolt Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Zinc Plated Frame Finish, Light Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.