Zoro Homepage
This item is Discontinued.
Zoro Select Dual Wheel Swivel Caster, 150 lb, 4 In, Polyurethane 405-2XPU-04

Dual Wheel Swivel Caster, 150 lb, 4 In, Polyurethane (Discontinued)

  • Mfr # 405-2XPU-04
  • Zoro # G4518254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405-2XPU-04
Zoro #
G4518254
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4"
Wheel Dia.
3 in
Wheel Width
7/8 in
Stem Dia.
No Stem
Plate Size
1-1/4" x 2"
Caster Plate Size
1-1/4" x 2"
Mounting Plate Size
1 1/4 in x 2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane on Polypropylene
Load Rating
150 lb
Number of Wheels
2
Caster Stem Type
No Stem/Plate Included
Item
Plate Caster
Plate Caster Bolt Hole Pattern
C
Caster Product Group
Swivel Caster
Core Color
Black
Caster Core Material
Polypropylene
Outside Bolt Hole Spacing
7/8 in x 1 9/16 in
Caster Frame Material
Composite
Caster Swivel Lock Type
No Lock Included
Inside Bolt Hole Spacing
7/8 in x 1 9/16 in
Frame Material
Composite
Caster Plate Hole Pattern
C
Caster Temp. Range Available
No
Wheel Color
Gray
Frame Finish
Enamel
Wheel Core Material
Polypropylene
Load Rating Range
Light
Tread Shape
Standard
Swivel Lock Type
No Lock Included
Wheel/Tread Material
Polyurethane

Description

Swivel, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Number of Wheels 2, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.