Dual Wheel Swivel Caster, Brake, 150 lb, 1-1/2 In.
Mfr # 155-2XPP-40-WB
Zoro # G4511647
product price: $2.19
/eaKey Features
Caster Stem Type
Friction Ring
Wheel Width
3/4 in
Load Rating
150 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-2XPP-40-WB
Zoro #
G4511647
UPC #
-
Country of Origin
China
Dimensions
Wheel Width
3/4 in
Stem Length
7/8 in
Overall Height
2 5/16 in
Stem Dia.
7/16 in
Wheel Dia.
1 1/2 in
Details
Item
Stem Caster
Caster Stem Type
Friction Ring
Load Rating
150 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Brake
Number of Wheels
2
Caster Sub-Type
Swivel
Wheel Color
Black
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Polypropylene
Caster Brake Included
Yes
Frame Finish
Enamel
Caster Product Group
Swivel Caster with Brake
Caster Mounting Type
Stem
Load Capacity - Maximum
150 lb
Description
Stem Caster, Swivel Caster with Brake, 150 lb Load Rating, 0 to 299 lb, 1 1/2 in Wheel Dia., 3/4 in Wheel Width, Polypropylene Wheel/Tread Material, Friction Ring, Enamel Frame Finish, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.