Zoro Homepage

Dual Wheel Swivel Caster, Rubber, 3 in, 350 lb

  • Mfr # 26Y502

  • Zoro # G4805674


product price: $14.59
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Twin Wheel
Wheel Width
7/8 in
Mounting Height
3 3/4 in
Load Rating
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y502
Zoro #
G4805674
UPC #
190735900901
Country of Origin
China

Dimensions

Wheel Width
7/8 in
Mounting Height
3 3/4 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Caster Thread Size
1/2-13
Stem Dia.
1/2 in
Overall Height
3 3/4 in
Wheel Dia.
3 in
Mounting Bolt Dia.
No Plate
Caster Stem Size
1/2"-13 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Twin Wheel
Load Rating
350 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Rubber
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
2
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Caster Sub-Type
Swivel
Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Core Material
Rubber
Caster Temp. Range
-40 Degrees to 180 Degrees F
Core Color
Black
Caster Wheel/Tread Material
Rubber
Caster Raceway
Double Ball
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Plain
Wheel Color
Black
Caster Mounting Type
Stem
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Core Material
Rubber
Wheel/Tread Color
Black
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
350 lb
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 2 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.