This item is Discontinued.

Zoro Select Dual Whl Rgd Cstr, 150 lb, 2 In Dia, TPR 205-2XTPR-R-06

Dual Whl Rgd Cstr, 150 lb, 2 In Dia, TPR (Discontinued)

  • Mfr # 205-2XTPR-R-06
  • Zoro # G2990261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-2XTPR-R-06
Zoro #
G2990261
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
3/4 in
Mounting Plate Size
2 3/4 in x 3 3/4 in
Plate Size
2-3/4" x 3-3/4"
Overall Height
2-45/64"
Caster Plate Size
2-3/4" x 3-3/4"

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Load Rating
150 lb
Wheel/Tread Material
Thermoplastic Rubber
Inside Bolt Hole Spacing
1 3/4 in x 3 in
Outside Bolt Hole Spacing
1 3/4 in x 3 in
Swivel Lock Type
No Lock Included
Number of Wheels
2
Frame Finish
Enamel
Caster Frame Material
Composite
Wheel Core Material
Polypropylene
Core Color
Black
Frame Material
Composite
Caster Core Material
Polypropylene
Wheel Color
Gray
Caster Brake Included
No
Plate Caster Bolt Hole Pattern
C
Caster Wheel Shape
Standard
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range Available
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Load Rating Range
Light-Duty
Caster Plate Hole Pattern
C
Tread Shape
Standard
Load Rating Range
Light

Description

Rigid, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polypropylene, Number of Wheels 2, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.