Zoro Homepage
This item is Discontinued.
Zoro Select Dual Whl Rgd Cstr, 150 lb, 4 In Dia, PP 405-2XPP-R-06

Dual Whl Rgd Cstr, 150 lb, 4 In Dia, PP (Discontinued)

  • Mfr # 405-2XPP-R-06
  • Zoro # G2990036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405-2XPP-R-06
Zoro #
G2990036
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
3/4 in
Mounting Plate Size
2 3/4 in x 3 3/4 in
Overall Height
4"
Caster Plate Size
2-3/4" x 3-3/4"
Plate Size
2-3/4" x 3-3/4"

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Load Rating
150 lb
Wheel/Tread Material
Polypropylene
Inside Bolt Hole Spacing
1 3/4 in x 3 in
Outside Bolt Hole Spacing
1 3/4 in x 3 in
Number of Wheels
2
Frame Finish
Enamel
Caster Frame Material
Composite
Plate Caster Bolt Hole Pattern
C
Wheel Color
Black
Caster Brake Included
No
Caster Wheel/Tread Material
Polypropylene
Caster Load Rating Range
Light-Duty
Caster Plate Hole Pattern
C
Frame Material
Composite
Caster Wheel Shape
Standard
Caster Temp. Range Available
No
Load Rating Range
Light
Tread Shape
Standard

Description

Rigid, Plate Caster, Load Rating 150 lb, Wheel Dia. 3 in, Wheel Width 3/4 in, Wheel/Tread Material Polypropylene, Number of Wheels 2, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.