Zoro Homepage
This item is Discontinued.
Zoro Select Dual Wheel Swivel Caster, 150 lb, 1-1/2 In, Polyurethane 155-2XPU-00

Dual Wheel Swivel Caster, 150 lb, 1-1/2 In, Polyurethane (Discontinued)

  • Mfr # 155-2XPU-00
  • Zoro # G4518044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-2XPU-00
Zoro #
G4518044
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
1 1/2 in
Wheel Width
3/4 in
Mounting Plate Size
1 1/2 in x 1 1/2 in
Overall Height
2-5/16in
Stem Dia.
No Stem

Details

Item
Plate Caster
Caster Brake Included
No
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Lock Included
Load Rating
150 lb
Caster Stem Type
No Stem/Plate Included
Tread Shape
Standard
Caster Frame Material
Composite
Core Color
Black
Number of Wheels
2
Outside Bolt Hole Spacing
1 in x 1 in
Inside Bolt Hole Spacing
1 in x 1 in
Caster Plate Hole Pattern
D
Caster Temp. Range Available
No
Frame Finish
Enamel
Wheel Color
Gray
Wheel Core Material
Polypropylene
Load Rating Range
0 to 299 lb
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
150 lb

Description

Swivel, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 1 1/2 in, Wheel Width 3/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Number of Wheels 2, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.