Shop ZORO SELECT
See all product information
Create Account
Duct Liner
Mfr # LA1-48X80
Zoro # G124785378
product price:Â
$
1,738.79
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray, White
Overall Width
48 in
Material
Fiberglass, Thermosetting Resin
Operating Temperature - Maximum
250 Degrees F
Noise Reduction Coefficient
0.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA1-48X80
- Zoro #
- G124785378
- UPC #
- -
- Country of Origin
- United States
- Item
- Duct Liner
- Color
- Black, Gray, White
- Material
- Fiberglass, Thermosetting Resin
- Operating Temperature - Maximum
- 250 Degrees F
- Noise Reduction Coefficient
- 0.31
- Resistance Properties
- Dirt, Dust and Salt Atmospheres
Description
Duct Liner