Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Gray, 60-1/8 yd L, 4 in W

  • Mfr # 26VC96

  • Zoro # G5410894


product price: $20.39
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
4 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26VC96
Zoro #
G5410894
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
4 in
Metric Tape Length
55 m
Metric Tape Width
101.6 mm
Duct Tape Thickness
9.0 mil
Duct Tape Length
60 yd
Duct Tape Width
4 in
Tape Thickness
9 mil
Diameter
5.9375 in

Details

Tape Color Family
Gray
Item
Duct Tape
Tape Color
Gray
Material
Polyethylene Coated Cloth
Tensile Strength
27 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
2280
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Standards
UL 723
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
85 oz/in
Duct Tape Type
Duct Tape
Tape Tensile Strength
27 lb/in
Specifications Met
UL 723
Maximum Tape Performance Temperature
200 Degrees F
Tape Backing Construction
Cloth
Environment
Indoor and Outdoor
Tape Type
Duct & Repair Tape
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Common Industry
General Maintenance & Repair
Brand and Series
GRAINGER APPROVED 2280
Tape Sub-Type
General Purpose Duct Tape
Minimum Tape Performance Temperature
40 Degrees F
Temperature Range
40 Degrees to 200 Degrees F
Duty Rating
Standard Duty
Tape Brand
Approved Vendor
Adhesion to Steel
70 oz/in

Description

Adhesion to Steel 70 oz/in, Tape Brand Approved Vendor, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 4 in, Continuous Roll, Series 2280, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 55 m, Metric Tape Width 101.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.