Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Silver, 33 yd L, 1-7/8 in W, PK12

  • Mfr # TC600-Silver

  • Zoro # G0354809


product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
33 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Film with Cloth Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC600-Silver
Zoro #
G0354809
UPC #
888519381946
Country of Origin
United States

Dimensions

Imperial Tape Length
33 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
30.5 m
Metric Tape Width
48 mm
Duct Tape Length
100 ft
Duct Tape Thickness
9.0 mil
Duct Tape Width
48 mm
Tape Thickness
9 mil
Diameter
3.14 in

Details

Item
Duct Tape
Tape Color Family
Metallic
Tape Color
Silver
Material
Polyethylene Film with Cloth Carrier
Tensile Strength
22 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
TC600
Standards
ASTM, PSTC
Adhesion Strength
50 oz/in
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Performance Temp.
50 Degrees to 200 Degrees F
Tape Elongation
Not Rated
Tape Tensile Strength
22 lb/in
Number of Adhesive Sides
1
Adhesion to Steel
50 oz/in
Temperature Range
50 Degrees to 200 Degrees F
Duty Rating
Standard Duty
Tape Brand
Approved Vendor
Tape Type
Duct & Repair Tape
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Brand and Series
TapeCase TC600
Maximum Tape Performance Temperature
200 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Tape Backing Construction
Cloth
Specifications Met
ASTM, PSTC
Environment
Indoor Only
Minimum Tape Performance Temperature
50 Degrees F
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse

Description

Adhesion to Steel 50 oz/in, Tape Brand Approved Vendor, Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 33 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series TC600, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.