DuctTape, Black, 33ydL, 2-3/4inW, PK8
Mfr # TC600-Black
Zoro # G0354903
product price: $118.99
/pk 8, $14.87/ea
Free Shipping & Returns
Key Features
Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
33 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene Film with Cloth Carrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC600-Black
Zoro #
G0354903
UPC #
888519381991
Country of Origin
United States
Dimensions
Imperial Tape Length
33 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
30.5 m
Metric Tape Width
72 mm
Duct Tape Length
100 ft
Duct Tape Thickness
9.0 mil
Duct Tape Width
72 mm
Tape Thickness
9 mil
Diameter
3.14 in
Description
Adhesion to Steel 50 oz/in, Tape Brand Approved Vendor, Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 33 yd, Imperial Tape Width 2 3/4 in, Continuous Roll, Series TC600, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.