Zoro Homepage

DuctTape, Black, 33ydL, 3-3/4inW, PK6

  • Mfr # TC600-Black

  • Zoro # G0355037


product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
33 yd
Imperial Tape Width
3 3/4 in
Material
Polyethylene Film with Cloth Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC600-Black
Zoro #
G0355037
UPC #
888519382004
Country of Origin
United States

Dimensions

Imperial Tape Length
33 yd
Imperial Tape Width
3 3/4 in
Metric Tape Length
30.5 m
Metric Tape Width
96 mm
Duct Tape Length
100 ft
Duct Tape Thickness
9.0 mil
Duct Tape Width
96 mm
Tape Thickness
9 mil
Diameter
3.14 in

Details

Tape Color Family
Black
Item
Duct Tape
Tape Color
Black
Material
Polyethylene Film with Cloth Carrier
Tensile Strength
22 lb-in
Duct Tape Adhesive
Rubber
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
TC600
Standards
ASTM, PSTC
Performance Temp.
50 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Adhesion Strength
50 oz/in
Tape Shape
Continuous Roll
Tape Elongation
Not Rated
Tape Tensile Strength
22 lb/in
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Adhesion to Steel
50 oz/in
Tape Backing Construction
Cloth
Specifications Met
ASTM, PSTC
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Environment
Indoor Only
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Continuous Roll
Temperature Range
50 Degrees to 200 Degrees F
Tape Type
Duct & Repair Tape
Duty Rating
Standard Duty
Tape Sub-Type
General Purpose Duct Tape
Minimum Tape Performance Temperature
50 Degrees F
Tape Brand
Approved Vendor
Brand and Series
TapeCase TC600

Description

Adhesion to Steel 50 oz/in, Tape Brand Approved Vendor, Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 33 yd, Imperial Tape Width 3 3/4 in, Continuous Roll, Series TC600, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.