Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuctTape, Silver, 33ydL, 2-3/4inW, PK8

  • Mfr # TC600-Silver

  • Zoro # G0354842


product price: $112.99
/pk 8, $14.12/ea
Free Shipping & Returns

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
33 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene Film with Cloth Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC600-Silver
Zoro #
G0354842
UPC #
888519381953
Country of Origin
United States

Dimensions

Imperial Tape Length
33 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
30.5 m
Metric Tape Width
72 mm
Duct Tape Length
100 ft
Duct Tape Thickness
9.0 mil
Duct Tape Width
72 mm
Tape Thickness
9 mil
Diameter
3.14 in

Details

Tape Color Family
Metallic
Item
Duct Tape
Tape Color
Silver
Material
Polyethylene Film with Cloth Carrier
Tensile Strength
22 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
TC600
Adhesion Strength
50 oz/in
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Performance Temp.
50 Degrees to 200 Degrees F
Standards
ASTM, PSTC
Tape Adhesive
Rubber
Tape Tensile Strength
22 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Backing Construction
Cloth
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Continuous Roll
Adhesion to Steel
50 oz/in
Minimum Tape Performance Temperature
50 Degrees F
Duty Rating
Standard Duty
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM, PSTC
Temperature Range
50 Degrees to 200 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Tape Type
Duct & Repair Tape
Environment
Indoor Only
Brand and Series
TapeCase TC600
Tape Brand
Approved Vendor
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse

Description

Adhesion to Steel 50 oz/in, Tape Brand Approved Vendor, Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 33 yd, Imperial Tape Width 2 3/4 in, Continuous Roll, Series TC600, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.