DuctTape, Silver, 60ydL, 1-7/8inW, PK24

  • Mfr # TC359-48MM X 55M (24PK)

  • Zoro # G5777574


product price: $164.99
/pk 24, $6.87/ea
Free Shipping & Returns

Key Features

Tape Color Family
Green
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Film with Cloth Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC359-48MM X 55M (24PK)
Zoro #
G5777574
UPC #
888519403808
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
6.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
11 mil
Diameter
3 in

Details

Item
Duct Tape
Tape Color Family
Green
Tape Color
Silver
Material
Polyethylene Film with Cloth Carrier
Tensile Strength
17 lb-in
Duct Tape Adhesive
Rubber
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Rubber
Series
TC359
Tape Shape
Continuous Roll
Adhesion Strength
60 oz/in
Standards
Not Rated
Performance Temp.
40 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Tape Tensile Strength
17 lb/in
Number of Adhesive Sides
1
Product Form
Continuous Roll
Tape Type
Duct & Repair Tape
Tape Adhesive Format
Single-Sided
Adhesion to Steel
60 oz/in
Tape Sub-Type
General Purpose Duct Tape
Tape Backing Construction
Cloth
Duty Rating
Standard Duty
Minimum Tape Performance Temperature
40 Degrees F
Temperature Range
40 Degrees to 200 Degrees F
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Maximum Tape Performance Temperature
200 Degrees F
Brand and Series
TapeCase TC359
Tape Brand
Approved Vendor
Environment
Indoor Only

Description

Adhesion to Steel 60 oz/in, Tape Brand Approved Vendor, Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series TC359, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 11 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.