Zoro Homepage

Duffel Bag, Black, Polyester

  • Mfr # 8XE47

  • Zoro # G4044092


product price: $35.35
/ea

Key Features

Width
21 in
Color
Black
Material
Polyester
Features
Carry Handles with Hook-and-Loop Fastener, Adjustable and Removable Padded Shoulder Strap, Dual-Zippered Primary Compartment
Height
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8XE47
Zoro #
G4044092
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Height
10 1/4 in
Length
21"
Depth
9 1/2 in
Overall Depth
9 1/2 in
Overall Height
10 1/4 in
Overall Width
21 in
Overall Length
9 1/2 in

Details

Item
Duffel Bag
Color
Black
Material
Polyester
Features
Carry Handles with Hook-and-Loop Fastener, Adjustable and Removable Padded Shoulder Strap, Dual-Zippered Primary Compartment
Closure Type
Dual Zipper
Product Type
Duffel Bag
Number of Wheels
0
Closure
Zipper
Number of Interior Pockets
0
Water Resistance
Not Water Resistant
Number of Exterior Pockets
4
Number of Straps
2
Includes Laptop Sleeve
No Laptop Sleeve

Description

Gear Bag, Width 21 In., Depth 9-1/2 In., Height 10-1/4 In., Material 600 Denier Polyester, Color Black, Features Dual-Zippered Main Compartment, Carrying Handles with Hook-and-Loop Fastener, Zippered Gusset Pocket, Detachable/Adjustable Padded Shoulder Strap, Zippered Pocket on Both Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.