Zoro Homepage

Duffel Bag, Black, Polyester

  • Mfr # 9VMP6

  • Zoro # G3900906


product price: $46.69
/ea

Key Features

Width
24 1/4 in
Color
Black
Material
Polyester
Features
Duffel Bag
Height
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9VMP6
Zoro #
G3900906
UPC #
-
Country of Origin
China

Dimensions

Width
24 1/4 in
Height
13 1/2 in
Length
24-1/4"
Depth
14 in
Overall Height
13 1/2 in
Overall Width
24 1/4 in
Overall Depth
14 in
Overall Length
14 in

Details

Item
Duffel Bag
Color
Black
Material
Polyester
Features
Duffel Bag
Product Type
Duffel Bag
Interior Volume
3,500 cu in

Description

Duffel Bag, Width 24-1/4 In., Depth 14 In., Height 13-1/2 In., 600 Denier Polyester, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.