Zoro Homepage

Duffel Bag, Blue, Polyester

  • Mfr # 9G718

  • Zoro # G3893443


product price: $34.89
/ea

Key Features

Width
23 1/4 in
Color
Blue
Material
Polyester
Features
Material Resists Creasing, Shrinking, Stretching, Mildew, and Abrasions
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9G718
Zoro #
G3893443
UPC #
-
Country of Origin
China

Dimensions

Width
23 1/4 in
Height
11 in
Depth
11 in
Length
23-1/4"
Overall Depth
11 in
Overall Height
11 in
Overall Width
23 1/4 in
Overall Length
11 in

Details

Item
Duffel Bag
Color
Blue
Material
Polyester
Features
Material Resists Creasing, Shrinking, Stretching, Mildew, and Abrasions
Product Type
Duffel Bag

Description

Duffel Bag,Round,Blue,11" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.