Zoro Homepage

Dunnage Bag 72" x 36" 28 mil, Includes Air Valve

  • Mfr # 2GWN4

  • Zoro # G3125464


product price: $11.69
/ea

Key Features

Max. Inflated Work Load Limit
3 psi
Max. Void Fill
16 in
Thickness
28 mil
Length
72 in
Construction
Polyethylene, Polypropylene, and Kraft Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GWN4
Zoro #
G3125464
UPC #
190735443026
Country of Origin
China

Dimensions

Thickness
28 mil
Length
72 in
Width
36 in
Mil Thickness
28 mil

Details

Item
Dunnage Bag
Max. Inflated Work Load Limit
3 psi
Max. Void Fill
16 in
Construction
Polyethylene, Polypropylene, and Kraft Paper
Breaking Inflated Load Limit
6 psi
Includes
Air Valve
Dunnage Bag Material
Kraft Paper
Breaking Pressure
6 psi
Working Pressure
3 psi

Description

Dunnage Bag, Dunnage Bag Material Kraft Paper, Length 72 in, Width 36 in, Mil Thickness 28 mil, Breaking Pressure 6 psi, Working Pressure 3 psi, Max. Void Fill 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.