Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Cover, 45 In. W, 36-1/2 In. H

  • Mfr # 9L753

  • Zoro # G3885131


product price: $72.29
/ea

Key Features

Color
Yellow
Dimensions
45 in x 36 1/2 in
Width
45 in
For Use With
Spil Kart(R) Kit
Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9L753
Zoro #
G3885131
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
45 in x 36 1/2 in
Width
45 in
Height
36 1/2 in

Details

Item
Dust Cover
Color
Yellow
For Use With
Spil Kart(R) Kit
Cover Type
Dust Cover

Description

Dust Cover, Cover Type Dust Cover, Color Yellow, Width 45 in, Height 36 1/2 in, For Use With Spil Kart(R) Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.