Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mask Dispenser, Acrylic, 12-3/8in H

  • Mfr # 23Z425

  • Zoro # G4922836


product price: $58.75
/ea

Key Features

For Use With
Dust Masks
Color
Clear
Material
Acrylic
Dimensions
12 3/8 in H x 6 in W x 6 in D
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23Z425
Zoro #
G4922836
UPC #
190735431450
Country of Origin
China

Dimensions

Dimensions
12 3/8 in H x 6 in W x 6 in D
Width
6 in
Depth
6 in
Size
12-3/8"Hx6"Wx6"D
Height
12 3/8 in
Overall Width
6 in
Overall Height
12 3/8 in
Overall Depth
6 in

Details

Item
Face Mask Dispenser
For Use With
Dust Masks
Color
Clear
Material
Acrylic
Dispensing Method
Open Top and Bottom Tray
Dispenser Contains
Dust Masks
Center-to-Center Mounting Hole Spacing
6 1/2 in
Capacity
100 Dust Masks
Dispenser Layout
1 Compartment
Message
Dust Masks
Number of Compartments
1
Dispenser Style
Stack
Dispenser Type
Face Mask
Dispenser Features
Dust Masks Message

Description

Face Mask Dispenser, Capacity 100 Dust Masks, Dispenser Style Stack, Dimensions 12 3/8 in H x 6 in W x 6 in D, Dispensing Method Open Top and Bottom Tray, Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.