Zoro Homepage

Dye Penetrant, Can, Red, 16 oz

  • Mfr # P301W-A

  • Zoro # G408664948


product price: $9.19
/ea

Key Features

Features
Solvent Based
Standards
ASME
Container Type
Aerosol Can
Color
Red
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P301W-A
Zoro #
G408664948
UPC #
699913100251
Country of Origin
United States

Details

Item
Dye Penetrant
Features
Solvent Based
Standards
ASME
Container Type
Aerosol Can
Color
Red
Form
Liquid
Minimum Temperature
40 Degrees F
Container Capacity
16 oz
Maximum Temperature
125 Degrees F

Description

Dye Penetrant, Container Capacity 16 oz, Container Type Aerosol Can, Includes Not Applicable, Product Type Water-Washable Visible Dye Penetrant, Standards ASME, Color Red, Features Solvent Based, Form Liquid, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.